-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cover |
---|
Length (cm) | 103.51 |
---|---|
Width (cm) | 41.28 |
Weight (kg) | 4.5 |
---|
Please note that the item you have bought is a 115V.