Sign In

ADVANCE TABCO SLI-16-36-7 Cocktail Unit, 7-Circuit Post Mix Cold Plate, 36 X 18 X 33 Inch Size

In Stock
Item: CD7YLU
Model: SLI-16-36-7

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,315.45 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Ice Bin

Product Details

    • Underbar Basics Series

Shipping Information

Height (cm) 83.82
Length (cm) 91.44
Width (cm) 45.72
Weight (kg) 50.4

Explore Products

Please note that the item you have bought is a 115V.

Agree