Sign In

ADVANCE TABCO SLI-12-42-10 Cocktail Unit, 10-Circuit Cold Plate, 42 X 18 X 33 Inch Size

In Stock
Item: CD7YLG
Model: SLI-12-42-10

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,533.91 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Ice Bin

Product Details

    • Underbar Basics Series

Shipping Information

Height (cm) 83.82
Length (cm) 106.68
Width (cm) 45.72
Weight (kg) 64.8

Explore Products

Please note that the item you have bought is a 115V.

Agree