Sign In

ADVANCE TABCO SLI-12-36 Cocktail Unit, 36 X 18 X 33 Inch Size

In Stock
Item: CD7YLC
Model: SLI-12-36

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$812.73 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Ice Bin

Product Details

    • Underbar Basics Series

Shipping Information

Height (cm) 83.82
Length (cm) 91.44
Width (cm) 45.72
Weight (kg) 30.6

Explore Products

Please note that the item you have bought is a 115V.

Agree