Sign In

ADVANCE TABCO SC-84 Pot Rack, Ceiling Hung, Triple Bar, 84 X 22 Inch Size Ss

Item: CD7YDE
Model: SC-84
Check Availability

Due to weight and dimension restrictions, please request a shipping quote

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,561.09 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item T-Bar Wall Shelf/Pot Rack

Shipping Information

Height (cm) 30.48
Length (cm) 213.36
Width (cm) 55.88
Weight (kg) 29.7

Explore Products

Please note that the item you have bought is a 115V.

Agree