Sign In

ADVANCE TABCO SC-144 Pot Rack, Ceiling Hung, Triple Bar, 144 X 22 Inch Size Ss

In Stock
Item: CD7YCX
Model: SC-144

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,578.09 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item T-Bar Wall Shelf/Pot Rack

Shipping Information

Height (cm) 30.48
Length (cm) 365.76
Width (cm) 55.88
Weight (kg) 46.8

Explore Products

Please note that the item you have bought is a 115V.

Agree