Sign In

ADVANCE TABCO GW-96 Pot Rack, Wall-Mounted, Double Bar, 96 X 12 Inch Size

Item: CD7UXX
Model: GW-96
Check Availability

Due to weight and dimension restrictions, please request a shipping quote

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$649.64 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item T-Bar Wall Shelf/Pot Rack

Shipping Information

Height (cm) 30.48
Length (cm) 243.84
Width (cm) 30.48
Weight (kg) 21.6

Explore Products

Please note that the item you have bought is a 115V.

Agree