Sign In

ADVANCE TABCO GC-72 Pot Rack, Ceiling Hung, Triple Bar, 72 X 22 Inch Size

Item: CD7UQR
Model: GC-72
Check Availability

Due to weight and dimension restrictions, please request a shipping quote

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$835.36 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item T-Bar Wall Shelf/Pot Rack

Shipping Information

Height (cm) 30.48
Length (cm) 182.88
Width (cm) 55.88
Weight (kg) 27

Explore Products

Please note that the item you have bought is a 115V.

Agree