Sign In

ADVANCE TABCO GC-60 Pot Rack, Ceiling Hung, Triple Bar, 60 X 22 Inch Size

In Stock
Item: CD7UQQ
Model: GC-60

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$813.27 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item T-Bar Wall Shelf/Pot Rack

Shipping Information

Height (cm) 30.48
Length (cm) 152.4
Width (cm) 55.88
Weight (kg) 24.3

Explore Products

Please note that the item you have bought is a 115V.

Agree