Sign In

ADVANCE TABCO FDR-1212 Floor Drain, 12 Inch W X 12 Inch Long, 4 Inch D, Ss Waste Cup

In Stock
Item: CD7TXE
Model: FDR-1212

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,202.73 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Floor Drain

Shipping Information

Height (cm) 10.16
Length (cm) 30.48
Width (cm) 30.48
Weight (kg) 11.7

Explore Products

Please note that the item you have bought is a 115V.

Agree