Sign In

ADVANCE TABCO DT-6R-36 Drainage Shelf, Wall Mount, Tubular Design, 36 X 15 X 8 Inch Size, SS

In Stock
Item: CD7RAJ
Model: DT-6R-36

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$807.55 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Wall Shelf

Shipping Information

Height (cm) 20.32
Length (cm) 91.44
Width (cm) 38.1
Weight (kg) 10.35

Explore Products

Please note that the item you have bought is a 115V.

Agree