Sign In

ADVANCE TABCO D-24-IBL Ice Bin, Drop-In, 50-Lb Ice Capacity, 21 X 18 X 14 Inch D Overall Size

In Stock
Item: CD7QRC
Model: D-24-IBL

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$803.64 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Ice Bin

Shipping Information

Height (cm) 35.56
Length (cm) 53.34
Width (cm) 45.72
Weight (kg) 17.55

Explore Products

Please note that the item you have bought is a 115V.

Agree