Sign In

ADVANCE TABCO CRI-16-24 Cocktail Unit, 24 X 21 X 33 Inch Size

In Stock
Item: CD7QNP
Model: CRI-16-24

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,214.18 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Ice Bin

Product Details

    • Underbar Basics Series

Shipping Information

Height (cm) 83.82
Length (cm) 60.96
Width (cm) 53.34
Weight (kg) 33.75

Explore Products

Please note that the item you have bought is a 115V.

Agree