Sign In

ADVANCE TABCO CRI-12-42-7 Cocktail Unit, 7-Circuit Cold Plate, 42 X 21 X 33 Inch Size

In Stock
Item: CD7QNK
Model: CRI-12-42-7

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,115.00 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Ice Bin

Product Details

    • Underbar Basics Series

Shipping Information

Height (cm) 83.82
Length (cm) 106.68
Width (cm) 53.34
Weight (kg) 48.6

Explore Products

Please note that the item you have bought is a 115V.

Agree