Sign In

ADVANCE TABCO CRCI-36R-7 Combo Ice Chest, 7 Circuit Cold Plate, 36 X 21 X 33 Inch Size

In Stock
Item: CD7QMA
Model: CRCI-36R-7

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,815.36 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Ice Storage Bin

Product Details

    • Underbar Basics Series

Shipping Information

Height (cm) 83.82
Length (cm) 91.44
Width (cm) 53.34
Weight (kg) 51.3

Explore Products

Please note that the item you have bought is a 115V.

Agree