Sign In

ADVANCE TABCO CRCI-36R Combo Ice Chest, 36 X 21 X 33 Inch Size

In Stock
Item: CD7QLZ
Model: CRCI-36R

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,700.18 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Ice Storage Bin

Product Details

    • Underbar Basics Series

Shipping Information

Height (cm) 83.82
Length (cm) 91.44
Width (cm) 53.34
Weight (kg) 36.9

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree