-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Partition |
---|
Height (cm) | 30.48 |
---|---|
Length (cm) | 37.47 |
Weight (kg) | 1.35 |
---|
Please note that the item you have bought is a 115V.