Sign In

ADVANCE TABCO 9-OPC-84-300 Cabinet With Mop Sink, 25 X 22-5/8 X 84 Inch Size

Item: CD7NWP
Model: 9-OPC-84-300
Check Availability

Due to weight and dimension restrictions, please request a shipping quote

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$6,534.82 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item Mop Sink

Shipping Information

Height (cm) 213.36
Length (cm) 63.98
Width (cm) 57.79
Weight (kg) 112.5

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree