Sign In

ADVANCE TABCO 9-OP-24FM-SSR Mop Sink, 21-3/8 X 24 X 10 Inch D Bowl

In Stock
Item: CD7NWJ
Model: 9-OP-24FM-SSR

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3,486.27 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Mop Sink

Shipping Information

Height (cm) 71.12
Length (cm) 54.31
Width (cm) 60.96
Weight (kg) 54

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree