Sign In

ADVANCE TABCO 9-OP-24FM-FGR Mop Sink, 21-3/8 X 24 X 10 Inch D Bowl

In Stock
Item: CD7NWF
Model: 9-OP-24FM-FGR

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3,486.27 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Mop Sink

Shipping Information

Height (cm) 71.12
Length (cm) 54.31
Width (cm) 60.96
Weight (kg) 39.6

Explore Products

Please note that the item you have bought is a 115V.

Agree