Sign In

Authorized Distributor of

MACROMATIC

The Macromatic catalogue includes percentage timers and relays, such as current sensing, alternating, seal leak, voltage monitor and time delay relays. The brand's CAH Series CAH Series current sensing relays are designed for detecting either an overcurrent or undercurrent faults. These relays are capable of monitoring only single-phase AC supplies and are encapsulated with a dual-screw mounting facility for protection in harsh environments. They are further equipped with 10A SPDT output contacts that can easily handle high currents & voltages. Macromatic time delay relays have a microprocessor-based design for maximum flexibility. They are ideal for industrial applications and offer normally open output for long life & high duty cycle applications. Choose from a wide range of these relays and other brand products, such as water level controls and relay sockets on Raptor Supplies.

See More

Request a Quote

MACROMATIC

MACROMATIC Fuse Kits

Fuse Kits(1 Product)

Things To Consider

Cross-Reference Alternatives

Macromatic's MPNs cross individual references to the equivalent Dayton, Vulcan Hart & Edwards Signaling model numbers. So, if you are looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Macromatic relays & controls available.

Shipping

Macromatic relays & timers are available in SPDT and DPDT contact forms that activate by the opening & closing of the signal. These relays, timers, water level controls and accessories are small in size & therefore require careful packaging as some products might get damaged while shipping. Hence, they are delivered by courier shipment and not air freight for minimum downtime.

About Macromatic

The Macromatic catalogue includes percentage timers and relays, such as current sensing, alternating, seal leak, voltage monitor and time delay relays. The brand's CAH Series CAH Series current sensing relays are designed for detecting either an overcurrent or undercurrent faults. These relays are capable of monitoring only single-phase AC supplies and are encapsulated with a dual-screw mounting facility for protection in harsh environments. They are further equipped with 10A SPDT output contacts that can easily handle high currents & voltages. Macromatic time delay relays have a microprocessor-based design for maximum flexibility. They are ideal for industrial applications and offer normally open output for long life & high duty cycle applications. Choose from a wide range of these relays and other brand products, such as water level controls and relay sockets on Raptor Supplies.

Major Trade Names

PMP-X Series Three-Phase Monitor Relays

PMP-X Series Three-Phase Monitor Relays

These relays constantly monitor motors & equipment in the events of phase reversal, loss, undervoltage, unbalance and overvoltage. The second contact on these models control secondary loads, besides signalling separate alarm circuits or PLCs. They come with a full fault indication on the top for sim...

plified troubleshooting and true RMS voltage measurement to assure precise sensing.

TC Series Combination Over-Temperature and Seal Leakage Relays

TC Series Combination Over-Temperature and Seal Leakage Relays

These combination relays monitor & protect motors or pumps from both shaft seal leakage and over-temperature. They are available in plug-in and flange mount enclosures with a low-profile adjustment knob / switch. The plug-in units allow auto reset for over-temperature while the flange mount models o...

ffer both manual & automatic resets for over-temperature conditions.

TE-6 Series Single-Function Time Delay Relays

TE-6 Series Single-Function Time Delay Relays

They are employed in situations where the timing function is constant. They simplify troubleshooting & set-up. These units come in a compact 17.5 mm enclosure to easily mount on a 35 mm DIN rail and have LEDs to indicate timing mode & output relay status.

Frequently Asked Questions

What is the difference between memory and non-memory reset timers?

The RT Series reset timers are available in memory and non-memory variants. The standard RT Series keeps its timing cycle state when power is lost for applications that need memory. When the power comes back, the timer keeps running without changing the timing cycle. The units without memory reset the timing cycle to zero when power is turned off and later start when power turns on again.

What terminals can work with Micromatic sockets?

The sockets from Micromatic can accept ferrules, stripped wire, fork and ring terminals.

Can I set the 'on-time' and 'off-time' separately on a cycle timer?

Choose a device with either the 'Repeat Cycle ON' or 'Repeat Cycle OFF' capability if you need to individually set the ON and OFF time on a cycle timer.

What is the minimum duration of a trigger pulse to a time delay relay?

All Macromatic time delay relays are required to apply triggers for a minimum of 50 ms according to their product requirements.

How does a thermal time delay relay work?

  • When the input voltage is applied, the time delay relay is prepared to receive a trigger.
  • The time delay begins when the trigger is applied.
  • The output is turned on at the end of the time delay.
  • The output connections are kept electrified for the time delay after the trigger is withdrawn.